Nitrex 255Rp Red/Black Superlight Duty Gloves


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Designed to help sustain our planet, certified to OEKO-TEX® STANDARD 100 and delivered in plastic-free packaging
The 15 gauge sustainable seamless liner is made from 50% recycled polyester yarn, committed to Net Zero and reducing our carbon footprint
Superlight duty liners and water based PU palm coating offers excellent grip, dexterity and flexibility to reduce hand fatigue
Touch screen compatible without having to remove the gloves and put hands at risk of injury
Designed for a wide range of mechanical applications, these gloves are a suitable solution to a variety of potential workplace hazards, helping to ensure workers' comfort and safety

PU Palm Coated Touch Screen Work Gloves | Nitrex 255RP
Unigloves Nitrex gloves are the benchmark for excellence in hand protection. This range of industrial safety gloves is not only multi-functional, but designed to meet the need for comfort, protection, and value for money. Protecting wearers against a range of high risk hazards, from cuts and abrasions to temperature changes, chemicals, impact injuries, and more, the Nitrex range is as versatile as it is robust.

Now, with the introduction of our Sustainable Range, Unigloves is committed to becoming a leader in eco conscious hand protection solutions. We understand that our customers are increasingly concerned about protecting the health of the planet and their workers, which is why we’ve developed a range of environmentally friendly safety gloves, certified to OEKO-TEX® STANDARD 100. This means these gloves are not only kinder to the planet but contain no harmful substances that could impact workers’ health.

We’re so committed to these initiatives, as well as achieving Net Zero, that we have partnered with Ecologi. When it comes to safety, durability, and sustainability, there’s no beating the Unigloves Nitrex Sustainable Range.

User benefits:
Designed to help sustain our planet
Committed to achieving Net Zero
Certified to OEKO-TEX® STANDARD 100
Partnered with Ecologi and Plastic Bank
15 gauge sustainable seamless liner (RCS Accredited)
Water-based PU palm coating
Touch screen compatible
Nitrex 255RP sustainable, water based PU palm coated gloves are our breathable and designed with a 50% recycled platic polyester yarn liner, contributing to a 15.4g CO2 equivalent reduction in our carbon footprint per pair. As we’re committed to minimising our environmental impact wherever possible, we have also developed plastic free inner packaging for the entire Nitrex sustainable range.

But the environmental efforts at Unigloves don’t stop at our gloves and packaging. In partnership with Ecologi, we neutralise any unavoidable emissions related to this product by funding projects aimed at removing carbon directly from the atmosphere.

Nitrex 255RP breathable work gloves are independently certified by OEKO-TEX® STANDARD 100 , ensuring they have been rigorously tested and certified as free from harmful substances. The superlight duty liner of Nitrex 255RP offers unparalleled dexterity and flexibility, reducing hand fatigue during extended use. With RCS (Recycled Claim Standard) certification, you can trust our commitment to manufacturing products containing recycled materials, while never compromising on comfort or protection.

One of the other standout features of Nitrex 255RP gloves is their touchscreen compatibility. Users can operate touchscreen devices such as mobile phones or tablets, without having to remove the gloves, therefore keeping hands protected from potential injuries at all times. In addition, the durable, water-based PU construction of Nitrex 255RP ensures excellent grip in both dry and damp conditions. This unique combination of durability, breathability, and dexterity makes these gloves perfect for a wide range of applications, no matter how challenging the conditions.

Sectors and applications

As the UK and Europe’s leading safety glove manufacturer, we’re committed not only to meeting the safety needs of your workplace but helping you achieve your commitment to the health of workers and the environment. That’s why Nitrex 255RP water based PU palm coated gloves have been designed, manufactured, and tested to be hard wearing, comfortable, sustainable, and free from harmful substances.

Our Nitrex 255RP sustainable touch screen gloves are ideal for use in the following sectors:

Automotive
Automotive Aftermarket
Industrial
Transport
Warehousing
Logistics
Utilities
Construction
Engineering
General Maintenance
Some of the applications these sustainable gloves are particularly suited to include:

Light manual tasks: For light manual tasks, Nitrex 255RP gloves provide excellent dexterity and flexibility, allowing workers to perform their duties efficiently without compromising on hand protection. The superlight duty liner reduces hand fatigue, ensuring comfort even after long hours of use.

Assembly of parts: When it comes to parts assembly, precision is key. Nitrex 255RP gloves offer superior grip in both dry and damp conditions, thanks to their water based PU coating. This feature enables the precise handling of components and reduces the risk of dropping or damaging items during the assembly process.

Picking and packing orders: In picking and packing orders, speed and accuracy are crucial. Nitrex 255RP gloves' impressive dexterity and touchscreen compatibility make them perfect for this type of application. Workers can seamlessly operate touchscreens for inventory management and order processing without having to remove the gloves, maintaining productivity while keeping hands protected.

Close precision work: Close precision work often requires intricate handling and careful manoeuvring of small parts or tools. Nitrex 255RP gloves deliver exceptional tactile sensitivity, allowing users to perform delicate tasks with ease and confidence. The OEKO-TEX® STANDARD 100 accreditation ensure workers can focus on their tasks without the worry of harmful substances

Nitrex 255RP sustainable gloves not only safeguard hands but also help preserve our planet by incorporating recycled materials. Meanwhile, Unigloves maintains a commitment to reducing carbon emissions and supporting vital environmental initiatives through our partnership with Ecologi and Plastic Bank. Make a positive impact on both your workplace safety and the environment today, with Nitrex 255RP PU palm coated gloves.

Colour
Black, Red
AQL (Freedom from Holes)
Palm Thickness (mm)
Finger Thickness (mm)
External Surface
Smooth
Design
Hand specific
Cuff Type
Knitted
Sterile
No
Latex-Free
No
Powder-Free
Yes
Accelerator-Free
No
Silicone-Free
No
Phthalate-Free
Yes
Tested for Use with Chemotherapy Drugs
No
Anti-static
No
Touchscreen compatible
Yes
Gauge
15
Liner Material
Polyester, Recycled Polyester
Coating Type
Water Based Polyurethane
Coating Coverage
Palm Coated
Food Approved
No
NitreGrip®
No
NitreGuard®
No
Sanitized Treated
No
Hydrophobic
No
Reinforced
No
Impact Protection

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome