Pred Sensor Red/Black 15 Gauge Polymax Coating Gloves (Pair)


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

The Pred Sensor consists of a 15 gauge, red, nylon and spandex liner; palm coated in revolutionary PolyMAX™, offering 360o comprehensive breathability. PolyMAX™ has incredible abrasion resistance. The environmentally friendly ‘green’ coating absorbs oils and repels water, working to reduce slips and aid hand fatigue. The Pred Sensor is suitable for use in food industries, and the whole coated area is touchscreen compatible. This glove is available in sizes 8 (M) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator.

Product Code – TS1

Sizes – 8 to 11


EN388:2016 – 4131X

Applications include – General Handling, Touchscreen Compatible, Food Industries, Construction, Automotive, Utilities, Groundsmen, Warehousing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome