Unicare Flex Nitrile Single Use Gloves


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Manufactured using high quality nitrile that not only provides puncture and chemical resistance but also conforms to the hand for a more comfortable fit
Meets industrial standards and reduces risks of latex allergies (Type I sensitisation) and minimises particulate contamination
The beaded cuff on this multipurpose glove provides extra strength and helps prevent liquid roll back, whilst the ultra-lightweight construction provides tactile sensitivity and high dexterity
Textured palms and fingertips provide improved grip, particularly in wet or oily conditions and touchscreen compatibility allows you to use mobile and tablet displays without removing the gloves
Nitrile powderless examination glove, food safe, chemical resistant, latex free, phthalate free, AQL 4.0 in blue

Blue, ultra-lightweight nitrile single use gloves

Unicare glove range
Our Unicare disposable glove range has been developed to provide exceptional levels of comfort and includes gloves manufactured in nitrile, vinyl, vinyl/nitrile hybrid blend, latex and polyethylene. Unicare gloves consist of both non-medical and medical grade options which are particularly suited to use in healthcare examination, dental and veterinary care.

A glove to suit every need
Unicare Latex gloves
Latex provides an excellent protective barrier due to their durability and integrity while remaining comfortable to wear and easy to put on. Our Unicare range includes powder free and powdered latex, notable for their strength, soft comfort, and consistent grip.

Unicare Nitrile gloves
Nitrile is a great alternative for those that may be prone to skin irritation and allergic reactions. Nitrile gloves offer the same strong durability and superior level of protection as traditional latex gloves with increased tactile sensitivity, tear resistance, and a more comfortable fit. Our Unicare nitrile gloves are available in packs of 20, 100 and 200 gloves.

Unicare Vinyl gloves
Vinyl is made with a unique low-friction inner polymer coating for smooth donning and are tapered at the wrist to better fit your hand. Unicare vinyl gloves feature beaded cuffs for extra strength and tear resistance.

Unicare Vinyl/Nitrile hybrid gloves
Our unique, vinyl/nitrile hybrid blend resists hydrocarbons found in antifreeze, paint and paint thinners, petrol, oils, and many other products and the blend of nitrile and vinyl makes the glove more comfortable and provides better dexterity than traditional vinyl gloves.

Colour
Blue
AQL (Freedom from Holes)
4.0
Palm Thickness (mm)
0.05
Finger Thickness (mm)
0.06
External Surface
Fingertip textured
Design
Ambidextrous
Cuff Type
Beaded
Sterile
No
Latex-Free
Yes
Powder-Free
Yes
Accelerator-Free
No
Silicone-Free
No
Phthalate-Free
Yes
Tested for Use with Chemotherapy Drugs
No
Anti-static
No
Touchscreen compatible
Yes
Gauge
Liner Material
Coating Type
Nitrile (Flat)
Coating Coverage
Fully Dipped
Food Approved
Yes
NitreGrip®
No
NitreGuard®
No
Sanitized Treated
No
Hydrophobic
No
Reinforced
No
Impact Protection

See full description

Feature Attributes

Material:
Nitrile
Pack Quantity:
100
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome