Work Gloves Lined, 2249


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Fully lined glove in synthetic leather and rubber reinforced palm. Comfort zone: -5°C to -20°C. Size 8-12

Feature Attributes

Colour:
Black
Product Type:
Gloves
Material:
Synthetic leather, spandex, 100g thinsulate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome