Mobile Salt and Grit Bin Kit, 75L Capacity, 3 x 25kg De-Icing Salt


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Material:
Plastic
Capacity:
75 L
Weight:
86 kg
Depth:
435 mm
Overall Height:
1070 mm
Overall Width:
590 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome