Cushion Flex Anti-Fatigue Matting


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Height:
12.7 mm
Width:
910 mm
Weight:
23 kg
Material:
Nitrile Rubber
Length:
2100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome