Reflective Woven Fabric 8986 50.8 mm x 100 M

Order Code: ZT5138876S

£699.99 Inc VAT (20%)


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flame retardant protective clothing as per EN 469
Meets ISO 20471 requirements for combined material under new conditions
High degree of design freedom through simple shapes and individual finish
Measures above 1010 ohm-cm�, which is considered non-conductive per AATCC Test Method 76-2000.



Suggested Applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome