50106-854 Safe Classic - Sweatshirt


£69.99 Inc VAT (20%)

See 14 Product Variants
£69.99

Description

Premium. Fluorescent with vertical and horizontal reflective tape. Elastic reflective strips. Round neck. Rib at neck and cuffs. Neckband. Slits at the sides. Extended back.

Features & Benefits
- Extra visibility for the surroundings with vertical and horizontal reflective strips.
- Extra freedom of movement with elastic reflectors.
- Slits at the sides.
- Slightly extended back.
- No rib at the waist makes it suitable to wear over a bib & brace.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 13758-2 UPF 40+, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 50% cotton/50% polyester
- Weight: 245 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5% The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes

Feature Attributes

Gender:
Unisex
Width:
380 mm
Length:
280 mm
Height:
3 mm
Material:
50% cotton/50% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome