50115-950 Safe Classic - Sweatshirt with zipper


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Premium. Modern fit. Fluorescent with vertical and horizontal reflective tape. Elastic reflective strips. Brushed inside. Zip right through. Rib at neck, waist and cuffs. Side pocket with storm flap. Mesh with ventilation under sleeves.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.
- Extra freedom of movement with elastic reflectors.
- Jetted hand pocket under the sleeve for storage, e.g., phone or glasses.
- Ventilation under the arms.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 100% polyester
- Weight: 280 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Gender:
Unisex
Material:
100% Polyester
Width:
380 mm
Length:
280 mm
Height:
4 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome