50138-932 Safe Supreme - Hoodie with zipper


£109.99 Inc VAT (20%)

See 42 Product Variants
£109.99

Description

Premium. Fluorescent with oblique, transverse reflective strips. Two-toned. Modern fit. Comfortable cotton inner and durable polyester outer. Elastic reflective strips. Drawstring hood. Zip right through. Front pockets with a zip. Rib at waist and cuffs.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for the sake of comfort.
- Heavy-duty zip-pulls on all zippers that are easy to grab, even when wearing gloves.
- Ribbed waist and cuffs.
- Front zipper hidden behind fabric prevents ingress of dirt and dust.
- Extra freedom of movement with elastic reflectors.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2 (S), EN ISO 20471 - class 3, Hi-Vis Group A, EN 13758-2 UPF 40+

Material Info
- 50% cotton/50% polyester
- Weight: 310 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5% The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes

Feature Attributes

Gender:
Unisex
Width:
380 mm
Length:
280 mm
Material:
50% cotton/50% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome