Hi-Vis Micro Fleece Jacket


£33.99 Inc VAT (20%)

See 9 Product Variants
£33.99

Description

Unlined.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Stand up contrast collar.Hanging loop.Full length contrast zip.Two reflective bands around the body, sleeves and one over each shoulder.Contrast panels.Two front zip pockets.Open cuffs and hem.Cut out label.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome