Key Features:
• High Visibility Premium Fleece
• Adult (Unisex)
• Hi Visibility Outdoor Fleece
• Orange Garment Conforms With GO/RT 3279
• High Collar For Warmth
• EN ISO20471:2013, GO/RT/3280
• Regular Fit
• EN ISO20471:2013 Class 3 Compliant
• 5cm Reflective Tape Throughout
• 260gsm
• 2 Lower Side Pockets
• Elasticated Cuffs & Waistband
• Contrast Zipper
• 100% Polyester