Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/navy only).Drop shoulder style.Collar high zip neck.Two angled ID reflective tape bands around the body, sleeves and one on each shoulder.Contrast shoulders, lower sleeves and body.Stretch ribbed cuffs and hem.Cut out label.