Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange/navy only).Brushed back fleece.Drop shoulder style.Contrast ribbed collar, cuffs and hem.Two reflective bands around the body, sleeves and one over each shoulder.