1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Hoods

05114-880 Complete - Hood


Select
Select
See all variants from
£18.99Inc VAT (20%)

See all variants from £18.99

Description

Fluorescent. Breathable, wind and waterproof. Taped seams. Light lining. Drawstring at front and at back. Attaches with press studs. Fits to 07223-880, 05023-880, 00930-880, 00535-880, 00534-880, 07930-880 and 09335-880.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Light fabric lining.
- Hood with adjustable drawstring.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

See full description

Feature Attributes

Height:
50 mm
Width:
150 mm
Length:
200 mm
Gender:
Unisex
Size:
ONE
Certification:
Oeko-Tex Standard 100