Hi-Vis Zip Hoodie


£33.99 Inc VAT (20%)

See 24 Product Variants
£33.99

Description

Anti-pill single jersey knitted soft feel polyester fabric.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange and orange/navy only).Drop shoulder style.Hood with grey contrast drawcord.Full length zip.Two reflective bands around the body, sleeves and one over each shoulder.Front pouch pockets.Ribbed cuffs and hem.Twin needle stitching.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome