Two-Tone Hoodie


Select
Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange/navy only).Brushed back fleece.Drop shoulder style.Double fabric hood with self colour drawcord.Two reflective bands around the body, sleeves and one over each shoulder.Contrast ribbed cuffs and hem.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome