05020-660 Safe Arctic - Pilot Jacket


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Fluorescent with vertical and horizontal reflective tape. Water-repellent. Detachable pile collar. Pile lining can zip out. Quilt lining in sleeves. Removable sleeves. Fastening with zip and storm flap with press studs. Chest pockets with zip. Supplement the product with a hood, 10544-660 or 00544-660 (see MASCOT COMPLETE).

Features & Benefits
- Water-repellent.
- Detachable pile lining, collar and sleeves.
- Press studs to attach a hood if required.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, Hi-Vis Group C, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 80% polyester/20% cotton
- Weight: 300 g/m²
- Quality Remark: Twill Do not soak Wash separately

See full description

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Orange
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome