05242-125 Safe Arctic - Fleece Jacket


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Fluorescent and with reflective tape. Windproof lining. Zip right through. Chest pocket with a zip. Front pockets. Inner pocket with hook and loop band fastening. Elastic at cuffs. Adjustable elastic drawstring at waist.

Features & Benefits
- Windproof lining.
- Zip right through.
- Chest pocket with vertical zip and easy access - suitable for mobile phone.
- Elastic at the cuffs.
- Adjustable elastic waist, adjusted from inside the pockets.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 250 g/m²
- Quality Remark: Fleece fabric

See full description

Feature Attributes

Width:
410 mm
Height:
32 mm
Length:
380 mm
Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome