07109-470 Safe Compete - Jacket


Select
Select
£79.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £79.99

Description

Fluorescent with vertical and horizontal reflective tape. The surface treatment makes the product dirt-repellent. Two-toned. High collar with press studs. Triple stitched seams on sleeves and at the sides. Fastening with zip and storm flap with press studs. Chest pockets with flap with hook and loop band fastening. Phone chest pocket with zip. D-ring. Pen pocket. Front pockets. Inner pocket with zip. Waist with press stud adjustment. Cuffs with press stud fastening.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Durable triple stitched seams that extend the product life.
- High collar.
- Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone.
- Individual adjustment with adjustable waist.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A

Material Info
- 65% polyester/35% cotton
- Weight: 310 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

See full description

Feature Attributes

Length:
380 mm
Height:
32 mm
Gender:
Unisex
Width:
410 mm
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome