15501-231 Safe Supreme - Outer Shell Jacket


£214.99 Inc VAT (20%)

See all variants from £214.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. Breathable, wind and waterproof. Taped seams. Lining in mesh material. Detachable lined hood can be adjusted to fit over a helmet via drawstring. Adjustable wire on both sides of the hood. Mesh with ventilation under sleeves - opens with zip. High collar. Ribbed inner collar. Waterproof pen pocket on the sleeve. Fastening with zip and storm flap with press studs. Zipped inner pockets under storm flap - one designed especially for a mobile with holes for headset wire and guide loops to keep wire accessible. Zipped pocket under storm flap large enough to hold a 7-inch tablet. Flap on back of jacket can be folded up for standard back length or released for extended back. Chest pocket with a zip. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Ribbed inner waistband to keep the cold out. CORDURA fabric reinforced cuffs with press stud fastening. Front pockets with a zip.

Features & Benefits
- Durable CORDURA - reinforcement at the wrist to extend product life.
- Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets.
- Breathable, wind and waterproof with taped seams.
- Waterproof extension at the back that can be folded down in the rain and cold.
- Mesh with ventilation under the sleeves - opens with zip.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 4-4-X

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

See full description

Feature Attributes

Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome