Fluorescent and with vertical and oblique, transverse reflective strips. The surface treatment makes the product dirt-repellent. High collar. Fastening with zip and storm flap with press studs. Extended back. Chest pockets with flap and press studs. D-ring. Front pockets. Inner pocket. Waist with press stud adjustment. Cuffs with press stud fastening.
Features & Benefits
- Additional safety with reflexes on the shoulders.
- No seams on the top of the shoulders: prevents water from penetrating.
- Individual sizing through adjustable bottom edge.
- Adjustable cuffs.
- Slits in the sleeves allow you to easily roll them up.
- The product tolerates industrial washing.
Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14, ProWash - EN ISO 15797
Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions