Antas Softshell Jacket Hi-vis


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

High Visibility Antas Softshell Jacket

Feature Attributes

Width:
410 mm
Height:
32 mm
Colour:
Hi-Vis Red/Dark Anthracite
Length:
380 mm
Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome