Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Jackets & Coats
Hi-vis Modaflame Jacket
By Portwest
Reset
Clear All
Size
Select
See all variants from
£82.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£82.99
Description unavailable
Feature Attributes
Colour:
Yellow/Navy
Width:
28 cm
Height:
46 cm
Length:
43 cm
Material:
Modacrylic fabric
Product Type:
Flame Retardant Jacket
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome