Hi-Vis Waterproof Jackets, Orange, For The Rail Industry


Select
£27.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £27.99

Description

Hi-vis jackets constructed from 100% polyester outer (215g/m²), 300D Oxford weave, Nylon lining (60g/m², wadding 170g/m²) and PU coating.

Features and Benefits
• Stain resistant finish keeps garment looking clean and prolongs life
• Taped waterproof seams and zip closure with five stud storm flap to keep wearer warm and dry
• Ample storage due to two jetted pockets, one inside patch pocket and a mobile pocket

Typical Applications
• Railway
• Traffic work

See full description

Feature Attributes

Material:
Nylon,Polyester
Type:
Jacket
MFR Part No.:
RT30
Colour:
Orange
Standards Met:
RIS-3279-TOM,EN373 Class 3:1,EN ISO 20471:2013 Class 3
Fabric Weight:
190 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome