1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Motorway Two-Tone Safety Jacket

Motorway Two-Tone Safety Jacket


Select
Select
See all variants from
£37.99

Inc VAT (20%)

Up to 5% off

See all variants from £37.99

Description

Polyester filling and quilted lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange/black only).Waterproof with taped seams.Windproof.Stand up collar.Concealed hood with drawcord.Full length heavy duty two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Two front pockets with storm flaps.Inner pocket.Tag free.Access for decoration.

Feature Attributes

Gender:

Men

Product Type:

Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome