Hi-Vis Long Sleeve Polo Shirt


£15.99 Inc VAT (20%)

See 12 Product Variants
£15.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).Breathable birdseye knit polyester.Contrast ribbed collar and cuffs with tipping detail.Taped neck.Contrast three button placket.Two reflective bands on front, back, around sleeves and one over each shoulder.Twin needle hem.

Feature Attributes

Gender:
Men
Product Type:
Polo
Material:
100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome