Safe Supreme T-Shirt (50127)


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for the sake of comfort.; Modern, close fit with great freedom of movement.; Ventilation under the arms.; Extra freedom of movement with elastic reflectors.

The product is covered by REACH and Oeko-Tex® Standard 100.

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Contractor; Road worker; Airport worker; Sailor; Offshore worker;

Permanent press, max. 60° C; Do not bleach; Do not tumble-dry; Iron at low temperature, max. 110° C; Normal dry cleaning

See full description

Feature Attributes

Product Type:
T-Shirt
Gender:
Unisex
Colour:
Hi-Vis Yellow/Dark Anthracite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome