Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Shirts
Swimbridge Comfort Sleeved Polo Shirt
By Leo Workwear
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£15.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£15.99
Description unavailable
Feature Attributes
Length:
27 cm
Width:
36 cm
Fabric Weight:
0.44 kg
Sleeve Type:
Long Sleeve
Product Type:
Sleeved Polo Shirt
Gender:
Unisex
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome