Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Trousers & Shorts
Hannaford Breathable Women's Overtrouser ISO 20471 Class 2
By Leo Workwear
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£32.99
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£32.99
Description unavailable
Feature Attributes
Fabric Weight:
0.36 kg
Width:
38 cm
Gender:
Women
Series:
Hannaford
Material:
Recycled PU Laminate Polyester
Product Type:
Overtrousers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome