0
1

Hertford High Visibility Trouser Two Tone


Select
Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

* Adjustable elastic waist * 2 Side pockets* Thigh pocket with flap* Double rule pocket* Elastic rear details ensuring flexibility * 2 back pockets* Knee pockets* Good comfort and freedom of movement* Can be used in combination with the Swing pocket set, Hessle HYD0410003 * 300 gsm * 65% polyester/35% cotton in Non-Hi vis fabric* 80% polyester/20% cotton in Hi-Vis fabric* Conforms to EN ISO 20471 Class 1 High Visibility* Conforms to EN ISO 13688:2013 General Requirements for protective clothing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome