Conforms to EN ISO 20471: 2013 + A1: 2016 class 1.Part elasticated high comfort waistband with belt loops.Zip fly with button over.Two side zip pockets.Black contrast panels.Left thigh pocket.Rear patch and ruler pockets.Hammer loop.Two reflective bands around lower legs.Bar tack stress points.Cut out label.