Hi-Vis Cargo Trousers with Knee Pad Pockets


Select
Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

Yellow and orange conform to EN ISO 20471: 2013 + A1: 2016 class 1.RIS-3279-TOM (orange only).Black and navy provide enhanced visibility.Water repellent finish.Part elasticated waistband with belt loops.Self colour zip fly with button over.Two side pockets.Two cargo pockets with reflective tape and border trim.Rear pocket with button closure.Knee pad pockets.Two reflective bands around each lower leg.Branded woven tab on lower left leg.Knee pads available YK304.

Feature Attributes

Gender:
Men
Product Type:
Trousers
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome