Rail Industry Hi-Vis Polycotton Combat Trousers


Select
Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Portwest RT46
Durable polyester/cotton fabric with Texpel stain resistant finish. Reflective tape for increased visibility
9 pockets for ample storage. Rule and Phone pockets. Half elasticated waist for a secure and comfortable fit. Triple-stitched seams for extra durability. Handy waistband D ring for keys or ID cards. Knee pad pockets to facilitate knee pads (Knee pads sold separately) Bar tacked at all stress points
EN471 class 1:2. Orange version certified to GO/RT 3279

Sizes: Regular XS to 4XL. Tall S - 3XL
Leg Length: Regular 31", Tall 33"
Fabric: 65% Polyester, 35% Cotton. Weight: 245grm

See full description

Feature Attributes

Colour:
Orange
Standards Met:
EN ISO 20471 Class 2,GO/RT 3279
MFR Part No.:
RT46
Material:
Polyester,Cotton
Product Type:
Combat Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome