S480 Hi-Vis Traffic Trousers


£14.99 Inc VAT (20%)

See 5 Product Variants
£14.99

Description

Class 3/rail spec overtrousers for tough working environments.

Features:
-Wind and rain-resistant
-Elasticated waist and adjustable stud hem
-Waterproof with fully taped seams
-Fabric: 100% Polyester, 300D Oxford Weave with a Stain Resistant finish, PU Coated 190g
-EN ISO 20471 Class 1; EN343 Class 3:1; GO/RT3279

Feature Attributes

Material:
Polyester
Standards Met:
EN343 Class 3:1,GO/RT3279,EN ISO 20471 Class 1
MFR Part No.:
S480
Leg Length:
Regular
Colour:
Orange
Product Type:
Traffic Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome