50216-310 Safe Supreme - Traffic Vest


Select
Select
£21.99 Inc VAT (20%)
Up to 4% off


See all variants from £21.99

Description

Fluorescent with vertical and horizontal reflective tape. Zip right through. Inner pocket. Edged with band. Large in size – designed to wear over normal clothing.

Features & Benefits
- Front zipper hidden behind fabric prevents ingress of dirt and dust.
- Large in size – designed to be worn over other clothing.
- Extra visibility with the help of vertical and oblique, transverse reflective strips.
- Inner pocket.
- Edged with band.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 130 g/m²
- Quality Remark: Warp knit Shrinkage max 5% Do not soak Wash separately

See full description

Feature Attributes

Gender:
Unisex
Length:
500 mm
Height:
38 mm
Width:
360 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome