Gorwell Half Sleeve Waistcoat


£5.29 Inc VAT (20%)

See 15 Product Variants
£5.29

Description

Fabric: 100% Knitted Polyester Trim Colour: Grey Fastener: Velcro Reflective Tape: Retromax ISO 20471 Class: 3 Length: 77-82cm

Feature Attributes

Length:
23 cm
Width:
30 cm
Fabric Weight:
0.3 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome