Hi-Vis Long Sleeved Vest


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Polyester with 50mm reflective tape.Unisex.Conforms to BS EN471 Class 3.

Feature Attributes

Product Type:
Long Sleeved Vest
Material:
Polyester
Gender:
Unisex
Reflective Tape Width:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome