Hi-Vis Motorway Vest


Select
Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).89/686/EEC directive.Grey polyester bound edges.Tear release front closure.Two reflective bands around the body and one over each shoulder.Generous in size allowing to be worn as an over garment.Cut out label.

Feature Attributes

Gender:
Men
Material:
100% polyester
Product Type:
Waistcoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome