Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
High Visibility Vests
Lynton ISO 20471 Class 2 Superior Waistcoat HV Yellow/Hv Red
By Leo Workwear
Size
Select
See all variants from
£8.99
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£8.99
Description
Description unavailable
Feature Attributes
Colour:
Hi-Vis Yellow/Hi-Vis Red
Fabric Weight:
0.25 kg
Length:
23 cm
Width:
34 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome