Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.Grey polyester bound edges.Tear release front closure.Two reflective bands around the body.Generous in size allowing to be worn as an over garment.Cut out label.Please note, additional colours are now a separate style RS200E.