0
1
2
3
4
5
6
7
8
9
10

40mm Aluminium Padlock with Key 75mm Shackle


Select
Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Solid aluminum core with steel shackle for best physical strength and NANO-PROTECT™ for superior corrosion resistance. Automatic locking for user convenience. High precision 6-pin cylinder for better tamper resistance. Body and shackle insulated against electric shock

Feature Attributes

Body Material:
Aluminium
Body Width:
40
Shackle Material:
Steel
Number of Keys Included:
1
Shackle Diameter:
7 mm
Shackle Length:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome