ASWL2 Warehouse Armoured Steel Key Padlocks


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Designed for securing commercial applications these padlocks are made from a solid brass lock body protected by armoured steel for ultra-resistance to attack. The rotating hardened steel shackle is particularly resistant to a sawing attack.

- Revolving hardened steel shackle resists sawing.
- Hardened steel shackle.
- Armoured steel lock body for extra security.
- 5 Pin tumbler lock mechanism.
- Meets standards CEN EN 12320 and ISO 9001 : 2000.

Feature Attributes

Security Rating:
13
Shackle Material:
Hardened Steel
Body Width:
80
Body Height:
30 mm
Number of Keys Included:
2
Body Thickness:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome