Warrior High-Security Padlock


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

Squire Warrior High-Security Padlocks are made from armoured steel. Constructed for extreme durability outdoors, these heavy-duty padlocks are designed for securing garages, site equipment, vans, perimeter gates, storage areas and numerous other commercial applications. The padlocks have die cast internal mechanisms which are protected by the hardened armoured steel exterior. This provides excellent resistance to attack, which is further assisted by the use of hardened boron alloy for the shackles. The bodies are covered in a tactile, weather resistant jacket. These keyed padlocks have a 5-pin cylinder which provides over 5,000 differs. They are re-keyable and are available Keyed Alike or Master Keyed to special order. CRIMESTOPPERS supported.

Feature Attributes

Key Type:
Keyed
Type:
Keyed
Padlock Type:
High Security
Key Variations:
5000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome