0
1

AlphaTec 2000 Lab Coat, Model 209


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

This unisex lab coat is resistant to a range of liquid spray and fine particles and delivers a proven barrier to a range of infective agents, pesticides, particulates, fibres and liquid chemical spray.

Features and Benefits
• Microporous technology allows for airflow, reducing the risk of heat stress
• Bound seams ensure a reliable barrier to liquids and particles
• Low-linting to reduce the risk of product contamination
• Elasticated wrists and varied sizing ensures an optimised fit for user comfort

Typical Applications
• Cleanroom
• Maintenance
• Life sciences
• Metal fabrication
• Food processing

Standards
• CE Category III
• EN 13034:2005 + A1:2009 Type PB(6)
• EN 14126 Barrier to infective agents
• EN ISO 13688:2013

Warnings
• Partial body protection only

Notes
• Zipper closure
• 2 pockets

See full description

Feature Attributes

Colour:
White
Number of Pockets:
2
Material:
Microporous Polyethylene Laminate
Closure Type:
Zipper
Fabric Weight:
63 g/m²
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome