Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Signs & Labels
/
Safety Labels
/
Label Holders
Self Adhesive Label Holder and Insert Polypropylene
By Valuex
See all variants from
£4.39
Inc VAT (20%)
Up to 8% off
See all variants from
£4.39
Description unavailable
Feature Attributes
Environment Support:
79% Recyclable
Pocket Colour:
Clear
Material:
Polypropylene
Colour:
Transparent
Material Thickness:
120micron
Type:
Self Adhesive Pockets
More attributes