Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
PVC Tape, 50mm x 33m, Pack of 120
By Empire
See all variants from
£5.59
Inc VAT (20%)
See all variants from
£5.59
Description
Description unavailable
Feature Attributes
Product Type:
Tape
Width:
50 mm
Length:
33 m
Material:
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome