Safety Tape - Photoluminescent


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Images for illustration purposes only
Watco Safety Tapes are supplied in an extensive range of widths, colours, grades and styles. Along with the standard safety tapes various other versions are available.

Recommended areas of use
This anti slip tape is an easy and highly effective way to improve safety
Use on concrete, brick, timber, stone, metal and painted surfaces.
Features
Tough aluminium oxide grit for great slip resistance and long life
Ideal for indicating hazardous areas or safe escape routes
Long lasting and consistent colour - Custom colours are available in rolls of any size up to 1m wide x 18m long with a minimum order of 1000m²
When used externally we suggest that this product is used with Safety Tape Primer
Helps meet the requirements of the Disability Discrimination Act (DDA) and 2004 Building Regulations

See full description

Feature Attributes

Length:
18 m
Product Type:
Safety Tape
Width:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome