AT208 Floor Tapes, 50mm


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

AT208 is a PVC tape coated with a cross-linked solvent based rubber-resin adhesive. This floor tape is designed to be used on dance floor matting both indoor and outdoor.

Features and Benefits
• Easy to unwind and tear
• Water resistant
• UV Resistant
• Abrasion Resistant
• Adhesive properties which do not rust, stain or corrode during application
• Offers durable performance even in extreme temperature conditions from -5°C to +70°C

Typical Applications
• Securely joining temporary dance and ballet floors
• Ideal for outdoor stages

Feature Attributes

Material:
PVC
Tape Thickness:
0.13 mm
Width:
50 mm
Resistance Features:
Water Resistant,Abrasion Resistant,UV Resistant
Applications:
Membrane Joining
Length:
33 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome