Chemi-Tape - Chemical Resistant Tape


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Images for illustration purposes only
Watco's chemical resistant tape is a revolutionary new product that enables line marking to be laid in areas that are subject to chemical spillage or contamination. Chemi-Tape is thicker than normal line marking tapes, making it easy to apply without warping or stretching.

Recommended areas of use
Ideal for delineating storage areas or walkways
Suitable for use in areas with forklift trucks
Features
Quick and easy application
Resistant to many common chemicals
High performance adhesive backing
Can be used in temperatures as low as -45°C
Resistant to: Petrol, 25% lactic acid, diesel, 10% hydrochloric acid, 10% nitric acid, 25% sulphuric acid
Material: PVC upper & PET base

See full description

Feature Attributes

Product Type:
Chemical Resistant Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome